Panduit PCM-1-33 Wire Marker Card, Dimension (Inches): 0.27 W x 1.5 L in, Legend: 1 to 33 | Graybar Store
     
Panduit - Wire Marker Card, Dimension (Inches): 0.27 W x 1.5 L in, Legend: 1 to 33 - PCM-1-33
+ / - Hover over image to Zoom
Other Views

    Wire Marker Card, Dimension (Inches): 0.27 W x 1.5 L in, Legend: 1 to 33

    Manufacturer: Panduit
    Manufacturer #: PCM-1-33
    SKU: 88198946
    $2.65
    Checking Pricing
         
    Dimensions (Inches):0.27 W x 1.5 L
    Color:White
    Legend:1 to 33
    Length:1-1/2 in.
    Markers Per Legend:33
    Width:0.27 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCM-1-33
    • Color White
    • UNSPSC 39131507
    • Dimensions (Inches) 0.27 W x 1.5 L
    • Legend 1 to 33
    • Length 1-1/2 in.
    • Markers Per Legend 33
    • Materials Vinyl
    • Width 0.27 in.
    • SKU Spec Sheet
      PCM-1-33 Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Wire Marker Card, Vinyl, White, Dimension (Inches): 0.27 W x 1.5 L in, Legend: 1 to 33, Markers Per Legend: 33