Ideal Industries 775101 Wire Marker Book, Legend: 0 to 9 | Graybar Store
     
Ideal Industries - Wire Marker Book, Legend: 0 to 9 - 775101
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book, Legend: 0 to 9

    Manufacturer: Ideal Industries
    Manufacturer #: 775101
    SKU: 25093132
    $11.68
    Checking Pricing
         
    Legend:0 to 9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 775101
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • UNSPSC 39131506
    • Legend 0 to 9
    • Material Type Plastic Cloth
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Wire Marker Book, Legend: 0 to 9