Ideal Industries 30-144 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-144
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-144
    SKU: 25324148
    $0.22
    Checking Pricing
         
    Packaging:50 per Box
    Wire Size:22 to 8 AWG
    Color:Red and Yellow
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-144
    • Color Red and Yellow
    • UNSPSC 39121445
    • Wire Size 22 to 8 AWG
    • Packaging 50 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Twister® Wire Connector, Packaging: 50 per Box, Wire Size: 22 to 8 AWG, Red/Yellow, Copper, Voltage Rating: 600 V