Wiremold (Legrand) ALAWC Wire Clip | Graybar Store
Wiremold (Legrand) - Wire Clip - ALAWC
+ / - Hover over image to Zoom
Other Views

    Wire Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALAWC
    SKU: 97123817
    $3.11
    Checking Pricing
         
    Fitting Type:Wire Clip
    Color / Finish:Satin Anodized
    Additional Features:Grooves on Base; RoHS; UL and cUL Listed; UL5 and ADA Compliant
    Brand or Series:ALA3800
    Use With:ALA3800 Series Large Raceway
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALAWC
    • UNSPSC 39131709
    • Additional Features Grooves on Base; RoHS; UL and cUL Listed; UL5 and ADA Compliant
    • Body Type Straight
    • Brand or Series ALA3800
    • Color / Finish Satin Anodized
    Product Overview:
    Holds conductors in place in long raceway runs. Snaps into grooves on base.
    Holds conductors in place in long raceway runs. Snaps into grooves on base.