Wiremold (Legrand) AL3300WC Wire Clip | Graybar Store
Wiremold (Legrand) - Wire Clip - AL3300WC
+ / - Hover over image to Zoom
Other Views

    Wire Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3300WC
    SKU: 96008985
    $5.43
    Checking Pricing
         
    Fitting Type:Wire Clip
    Color / Finish:Satin Anodized
    Additional Features:RoHS; UL and cUL Listed; UL5 and ADA Compliant
    Brand or Series:AL3300
    Use With:AL3300 Series Small Raceway
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3300WC
    • UNSPSC 39131709
    • Additional Features RoHS; UL and cUL Listed; UL5 and ADA Compliant
    • Body Type Straight
    • Brand or Series AL3300
    • Color / Finish Satin Anodized
    • Fitting Type Wire Clip
    • Use With AL3300 Series Small Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Holds wires and cables in raceway base. Use with undivided raceway, snaps into grooves in base. Anodized Aluminum
    Holds wires and cables in raceway base. Use with undivided raceway, snaps into grooves in base. Anodized Aluminum