nVent Thermal Management WinterGard Wet H622 Self-Regulating Heating Cable, Waterproof Polyolefin Outer Jacket over Metal Shield, 240V, 6W | Graybar Store
     
nVent Thermal Management - WinterGard Wet H622 Self-Regulating Heating Cable, Waterproof Polyolefin Outer Jacket over Metal Shield, 240V, 6W
+ / - Hover over image to Zoom
Other Views

    WinterGard Wet H622 Self-Regulating Heating Cable, Waterproof Polyolefin Outer Jacket over Metal Shield, 240V, 6W

    Manufacturer: nVent Thermal Management
         

    • Manufacturer nVent Thermal Management
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Length (Feet)
    Use With
    Voltage Rating
    Length
    Wattage
    Price
    H6221000 CUT REEL
    25265728
    1000.0
    Metal, Plastic Pipes up to 6 in Diameter
    240V
    1000 ft.
    6W
    $7.47 / EA
    SKU
    25265728
    Cable Length (Feet)
    1000.0
    Use With
    Metal, Plastic Pipes up to 6 in Diameter
    Voltage Rating
    240V
    Length
    1000 ft.
    Wattage
    6W
    $7.47 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    H622250
    91000002
    Metal, Plastic Pipes up to 6 in Diameter
    240V
    250 ft.
    6W
    $1810.00250 Ft / Coil
    SKU
    91000002
    Cable Length (Feet)
    Use With
    Metal, Plastic Pipes up to 6 in Diameter
    Voltage Rating
    240V
    Length
    250 ft.
    Wattage
    6W
    $1810.00250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock