Corning WIC-CP1-15T Wall-Mountable Fiber Panel, ST, 6, Multimode 62.5 µm (OM1), Beige, Ceramic | Graybar Store
     
Corning - Wall-Mountable Fiber Panel, ST, 6, Multimode 62.5 µm (OM1), Beige, Ceramic - WIC-CP1-15T
+ / - Hover over image to Zoom
Other Views

    Wall-Mountable Fiber Panel, ST, 6, Multimode 62.5 µm (OM1), Beige, Ceramic

    Manufacturer: Corning
    Manufacturer #: WIC-CP1-15T
    SKU: 25086727
    $49.83
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Multimode 62.5 µm (OM1)
    Adapter Housing Color:Beige
    No. of Adapters:6
    Adapter Type:ST
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WIC-CP1-15T
    • Category DataComm>Modular Jacks and Accessories>Jacks, Outlets, Modules and Adapters
    • Connector Type ST
    • UNSPSC 43223328
    • Adapter Housing Color Beige
    • Adapter Type ST
    • Fiber Category Multimode 62.5 µm (OM1)
    • Fiber Count 6
    • Insert Material Ceramic
    • No. of Adapters 6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ST, 6, Multimode 62.5 µm (OM1), Beige, Ceramic