Thomas and Betts CCRB White Round Flat Blank Cover with Mounting Holes 3-1/2 in. On Center | Graybar Store
     
Thomas and Betts - White Round Flat Blank Cover with Mounting Holes 3-1/2 in. On Center - CCRB
+ / - Hover over image to Zoom
Other Views

    White Round Flat Blank Cover with Mounting Holes 3-1/2 in. On Center

    Manufacturer: Thomas and Betts
    Manufacturer #: CCRB
    SKU: 88220247
    $3.10
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:Round
    Additional Features:Mounting Holes 3-1/2 in. On Center
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCRB
    • UNSPSC 39121304
    • Additional Features Mounting Holes 3-1/2 in. On Center
    • Materials Aluminum
    • Opening Blank
    • Raised (Inches) Flat
    • Shape Round
    • SKU Spec Sheet
      CCRB Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    5 in. Aluminum white paintable ceiling box cover for unused round or octagonal boxes with mounting holes 3-1/2 in. on center.
    • For unused round or octagonal boxes
    • UL Listed E28688