Leviton IPX06-10Z White Illuma Tech™ Preset Slide | Graybar Store
     
Leviton - White Illuma Tech™ Preset Slide - IPX06-10Z
+ / - Hover over image to Zoom
Other Views

    White Illuma Tech™ Preset Slide

    Manufacturer: Leviton
    Manufacturer #: IPX06-10Z
    SKU: 25308861
    $84.81
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Rating:600VA-120VAC
    Additional Features:Assembled White-Light Almond and Ivory Change Kits Included
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPX06-10Z
    • Color White
    • UNSPSC 39122206
    • Additional Features Assembled White-Light Almond and Ivory Change Kits Included
    • Lamp Type Fluorescent Mark 10
    • Rating 600VA-120VAC
    • Switch Style Decora
    • Wall Box Size Single
    • SKU Spec Sheet
      IPX06-10Z Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    White IllumaTech® preset electro-mechanical electronic mark 10 powerline fluorescent slide dimmer, 600VA, 120V includes ivory and light almond color change kit for single-pole & 3-way use.
    • Assembled White - Light Almond and Ivory Change Kits Included
    • Captive wraparound slide bar remains securely attached
    • Easy to use push-button switch for on/off with green LED locator for accessibility in the dark
    • Compatible with Decora Plus screwless wallplates and Decora wallplates (sold separately)
    • Material Characteristics - Environmental: Flammability UL-94, V2 Rating
    • Operating temperature: 32° to 130°F
    • UL Listed and CSA Certified