Cooper Lighting (Eaton) ERT712TS White Full Cone Reflector, White Trim | Graybar Store
     
Cooper Lighting (Eaton) - White Full Cone Reflector, White Trim - ERT712TS
+ / - Hover over image to Zoom
Other Views

    White Full Cone Reflector, White Trim

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT712TS
    SKU: 22121581
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Additional Features:Appliance White Trim
    Outer Diameter:7-1/4 in.
    Alternate Manufacturer Part No.:5252732
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT712TS
    • Color White
    • UNSPSC 39111531
    • Additional Features Appliance White Trim
    • Alternate Manufacturer Part No. 5252732
    • Outer Diameter 7-1/4 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6" Trim high gloss appliance white trim with full white reflector and torsion springs.