GE Lighting LED14DA21/827W 94936 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 14W, 1100 Initial Lumen, 2700K | Graybar Store
     
GE Lighting - 94936 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 14W, 1100 Initial Lumen, 2700K - LED14DA21/827W
+ / - Hover over image to Zoom
Other Views

    94936 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 14W, 1100 Initial Lumen, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED14DA21/827W
    SKU: 25646113
    $14.96
    Checking Pricing
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):15000
    Wattage:14W
    Voltage Rating:120V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:94936
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED14DA21/827W
    • Color White
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 94936
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1100
    • Rated Life (Hour) 15000
    • Series A-Line
    • Wattage 14W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED semi-omni white A21 14W lamp with medium base, initial lumens 1100, 15000 rated life hour for general purpose use.
    • Dimmable
    • CRI 80
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating