Panasonic WhisperValue™ Ventilation Fan, Low Noise, Ceiling Mount, 4 in. Oval Duct | Graybar Store
     
Panasonic - WhisperValue™ Ventilation Fan, Low Noise, Ceiling Mount, 4 in. Oval Duct
+ / - Hover over image to Zoom
Other Views

    WhisperValue™ Ventilation Fan, Low Noise, Ceiling Mount, 4 in. Oval Duct

    Manufacturer: Panasonic
         

    WhisperValue fan is the ideal multifamily solution; also good for single family and manufactured homes. 3-3/8 in. housing depth fits perfectly in a 2x4. Fan is UL listed for ceiling or wall mount.

    • Manufacturer Panasonic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Sones
    Price
    FV-05VS3
    25567011
    13 L x 13 W in.
    10-1/4 L x 10-1/4 W x 3-3/8 in. H
    3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    4 in.
    60
    0.4
    $82.74 / EA
    SKU
    25567011
    Grill Size
    13 L x 13 W in.
    Housing Dimensions
    10-1/4 L x 10-1/4 W x 3-3/8 in. H
    Additional Features
    3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    Duct Size
    4 in.
    CFM
    60
    Sones
    0.4
    $82.74 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FV-08VS3
    25567012
    13 L x 13 W in.
    10-1/4 L x 10-1/4 W x 3-3/8 in. H
    3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    4 in.
    80
    0.6
    $91.36 / EA
    SKU
    25567012
    Grill Size
    13 L x 13 W in.
    Housing Dimensions
    10-1/4 L x 10-1/4 W x 3-3/8 in. H
    Additional Features
    3-3/8 Housing Depth - Lowest Profile Energy Star® Fan Available; Ideal for Residential Construction and Manufactured
    Duct Size
    4 in.
    CFM
    80
    Sones
    0.6
    $91.36 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock