Panasonic Whisper Green Select™ Ventilation Fan/Light, 4 or 6 in. Duct, ENERGY STAR | Graybar Store
     
Panasonic - Whisper Green Select™ Ventilation Fan/Light, 4 or 6 in. Duct, ENERGY STAR
+ / - Hover over image to Zoom
Other Views

    Whisper Green Select™ Ventilation Fan/Light, 4 or 6 in. Duct, ENERGY STAR

    Manufacturer: Panasonic
         

    WhisperGreen Select™ is a game-changing solution. Built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow (50-80-110 CFM). Plug 'N Play modules allow further customization.

    • Manufacturer Panasonic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Sones
    Price
    FV-05-11VKL1
    25647851
    13 L x 13 W in.
    10-1/4 L x 10-1/4 W x 7-3/8 in. H
    Customizable, All-In-One Fan/Led Light Combination; Pick-A-Flow™ Speed Selector - One Fan, You Choose the CFM;
    4 in. or 6 in.
    110
    0.4
    $282.15 / EA
    SKU
    25647851
    Grill Size
    13 L x 13 W in.
    Housing Dimensions
    10-1/4 L x 10-1/4 W x 7-3/8 in. H
    Additional Features
    Customizable, All-In-One Fan/Led Light Combination; Pick-A-Flow&#153 Speed Selector - One Fan, You Choose the CFM;
    Duct Size
    4 in. or 6 in.
    CFM
    110
    Sones
    0.4
    $282.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FV-05-11VKSL1
    25654924
    13 L x 13 W in.
    10-1/4 L x 10-1/4 W x 7-3/8 in. H
    Pick-A-Flow Speed Selector, DC Motor With SmartFlow Technology for Optimum CFM Output
    4 in. or 6 in.
    110
    0.4
    $303.65 / EA
    SKU
    25654924
    Grill Size
    13 L x 13 W in.
    Housing Dimensions
    10-1/4 L x 10-1/4 W x 7-3/8 in. H
    Additional Features
    Pick-A-Flow Speed Selector, DC Motor With SmartFlow Technology for Optimum CFM Output
    Duct Size
    4 in. or 6 in.
    CFM
    110
    Sones
    0.4
    $303.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock