Cooper Wheelock EPS-2401 Wheelock Series EPS Power Supplies, 24 V | Graybar Store
     
Cooper Wheelock - Wheelock Series EPS Power Supplies, 24 V - EPS-2401
+ / - Hover over image to Zoom
Other Views

    Wheelock Series EPS Power Supplies, 24 V

    Manufacturer: Cooper Wheelock
    Manufacturer #: EPS-2401
    SKU: 88277023
    $15.03
    Checking Pricing
         
    Voltage (Volts):24V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # EPS-2401
    • Voltage (Volts) 24V
    • UNSPSC 39121004
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    24 VDC, 100 mA, filtered, plugs into an AC outlet