L. H. Dottie WH35812 Insulated Screwdriver, 150 x 2 mm | Graybar Store
L. H. Dottie - Insulated Screwdriver, 150 x 2 mm - WH35812
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver, 150 x 2 mm

    Manufacturer: L. H. Dottie
    Manufacturer #: WH35812
    SKU: 25428169
    $185.30
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH35812
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Insulated Cushion Grip Square Tip Screwdriver 2 x 150mm
    Insulated Cushion Grip Square Tip Screwdriver 2 x 150mm