Wiremold (Legrand) WH2051H Surface-Mounted Raceway Fitting, Steel, 2000 Series, Flush Plate Adapter Fitting, 4-1/2 L in, Plugmold® | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 2000 Series, Flush Plate Adapter Fitting, 4-1/2 L in, Plugmold® - WH2051H
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 2000 Series, Flush Plate Adapter Fitting, 4-1/2 L in, Plugmold®

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH2051H
    SKU: 25249350
    $12.85
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Single Channel
    Dimensions (Inches):4-1/2 L
    Length:4-1/2 in.
    Overall Length (Inches):4-1/2
    Use With:2000 Series Raceway
    Fitting Type:Flush Plate Adapter Fitting
    Dimensions:4-1/2 L in
    Brand or Series:Plugmold®
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH2051H
    • Dimensions 4-1/2 L in
    • UNSPSC 39121031
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series Plugmold®
    • Capacity Single Channel
    • Dimensions (Inches) 4-1/2 L
    • Fitting Type Flush Plate Adapter Fitting
    • Length 4-1/2 in.
    • Materials Steel
    • Overall Length (Inches) 4-1/2
    • Series 2000
    • Material Steel
    • Use With 2000 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2000 Flush Plate Adapter Fitting
    This Product Meets The Material Restrictions of RoHS