Wiremold (Legrand) WH2000BC V200 Series Raceway Base and Cover, 5 ft. | Graybar Store
     
Wiremold (Legrand) - V200 Series Raceway Base and Cover, 5 ft. - WH2000BC
+ / - Hover over image to Zoom
Other Views

    V200 Series Raceway Base and Cover, 5 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH2000BC
    SKU: 25686661
    $3.33
    Checking Pricing
         
    Amperage Rating:15A
    Frequency Rating:60Htz
    Length:61 in.
    Material:Steel
    Mounting Type:Screw Mount
    Voltage Rating:120VAC
    Height:3.12 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH2000BC
    • Application Commercial, Office
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Height 3.12 in.
    • Length 61 in.
    • Mounting Type Screw Mount
    • Width 3 in.
    • Material Steel
    • Voltage Rating 120VAC
    • Frequency Rating 60Htz
    • SKU Spec Sheet
      WH2000BC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Packed ten 5' (1.5m) lengths per carton.
    Packed ten 5' (1.5m) lengths per carton.