Hubbell Lighting WGH-70H Hubbell,Wall Pack, Metal Halide, 70W, 120V,Wall, Bronze | Graybar Store
     
Hubbell Lighting - Hubbell,Wall Pack, Metal Halide, 70W, 120V,Wall, Bronze - WGH-70H
+ / - Hover over image to Zoom
Other Views

    Hubbell,Wall Pack, Metal Halide, 70W, 120V,Wall, Bronze

    Manufacturer: Hubbell Lighting
    Manufacturer #: WGH-70H
    SKU: 25062625
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:70 W
    Voltage Rating:120 V
    Mounting Type:Wall
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # WGH-70H
    • Housing Color Bronze
    • UNSPSC 39111600
    • Additional Features Suitable for Wet Locations
    • Brand Hubbell
    • Lamp Type Metal Halide
    • Mounting Type Wall
    • Wattage 70 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    WGH Glass Wallpacks
    LED units replace up to 400w HID;Borosilicate glass refractor softens lamp image and provides uniform distribution - 4 times spacing to mount height. Cast aluminum frame holds lens, hinges to side on housing and seals with two stainless steel screws;Cast aluminum housing with ½ conduit entries, button photocontrol can be field installed;DLC® (DesignLights Consortium) Qualified