Intermatic WG1600-11 Relay and Timer Accessories, 125 V Vac, Vdc | Graybar Store
     
Intermatic - Relay and Timer Accessories, 125 V Vac, Vdc - WG1600-11
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 125 V Vac, Vdc

    Manufacturer: Intermatic
    Manufacturer #: WG1600-11
    SKU: 96015024
    $36.58
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:60 HZ
    Coil Voltage:125 V
    Use With:T1900,T8800
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WG1600-11
    • UNSPSC 39121500
    • Additional Features 60 HZ
    • Coil Voltage 125 V
    • Use With T1900,T8800
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    60 HZ, 125 V, T1900,T8800