L. H. Dottie WG14L 1/4 in. Steel Wall Grip Anchors, Grip Range 5/8 to 1-3/16 in. (50) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 1/4 in. Steel Wall Grip Anchors, Grip Range 5/8 to 1-3/16 in. (50) - WG14L
+ / - Hover over image to Zoom
Other Views

    1/4 in. Steel Wall Grip Anchors, Grip Range 5/8 to 1-3/16 in. (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WG14L
    SKU: 25321429
    $1.20
    Checking Pricing
         
    Anchor Type:Wall Grip Anchor
    Range (Inch):5/8 to 1-3/16 in.
    Size:1/4 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WG14L
    • Size 1/4 Inch
    • UNSPSC 31162103
    • Range (Inch) 5/8 to 1-3/16 in.
    • Anchor Type Wall Grip Anchor
    • ECCN EAR99
    Product Overview:
    Steel 1/4 in. wall grip anchor with 5/8 to 1-3/16 in. grip range. Drill size 1/2 in. Package of 50.
    Wall grip anchors, also known as Mollies or Molly Bolts, are made for hollow wall installations. When tightened, the body pulls up to enable the anchor to secure itself to very thin walls, such as paneling. Does not require a pre-drilled hole.