Cooper Lighting (Eaton) WG/HBL6-4FT-B Indoor Fixture Accessories, 4 ft L | Graybar Store
     
Cooper Lighting (Eaton) - Indoor Fixture Accessories, 4 ft L - WG/HBL6-4FT-B
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 4 ft L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WG/HBL6-4FT-B
    SKU: 25257836
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4 ft. L
    Use With:HBL 4 and 6 Lamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WG/HBL6-4FT-B
    • UNSPSC 39111541
    • Length 4 ft. L
    • Use With HBL 4 and 6 Lamp
    • ECCN EAR99
    Product Overview:
    4 ft, HBL 4 and 6 Lamp