Cooper Lighting (Eaton) WG/DIF-4FT-B Indoor Fixture Accessories,White, 4 ft L | Graybar Store
     
Cooper Lighting (Eaton) - Indoor Fixture Accessories,White, 4 ft L - WG/DIF-4FT-B
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories,White, 4 ft L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WG/DIF-4FT-B
    SKU: 25650331
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:4 ft. L
    Use With:DIF Series, DMF Series, DVMF Series, Metalux Strips and Industrials Lighting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WG/DIF-4FT-B
    • Color White
    • Length 4 ft. L
    • Use With DIF Series, DMF Series, DVMF Series, Metalux Strips and Industrials Lighting
    • ECCN EAR99
    Product Overview:
    White, 4 ft, DIF Series, DMF Series, DVMF Series, Metalux Strips and Industrials Lighting