Lithonia Lighting WFJB R4 Indoor Fixture Accessories, 6 ft L | Graybar Store
     
Lithonia Lighting - Indoor Fixture Accessories, 6 ft L - WFJB R4
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 6 ft L

    Manufacturer: Lithonia Lighting
    Manufacturer #: WFJB R4
    SKU: 25868080
    $5.19
    Checking Pricing
         
    Quick Order:Y
    Length:6 ft.
    Use With:Wafer™ LED 4 in and 6 in Recessed Downlight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WFJB R4
    • Length 6 ft.
    • Use With Wafer™ LED 4 in and 6 in Recessed Downlight
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6 ft, Wafer™ LED 4 in and 6 in Recessed Downlight