Hoffman (nVent) WFHDP7236 Panel, Type 4X Enclosure, Stainless Steel, 72 x 36 in. | Graybar Store
     
Hoffman (nVent) - Panel, Type 4X Enclosure, Stainless Steel, 72 x 36 in. - WFHDP7236
+ / - Hover over image to Zoom
Other Views

    Panel, Type 4X Enclosure, Stainless Steel, 72 x 36 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WFHDP7236
    SKU: 25396797
    $420.91
    Checking Pricing
         
    Color:White
    Thickness (Inches):1.12 in.
    Height:63.77 in.
    Width:28.93 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WFHDP7236
    • Color White
    • Application The panel size and openings are the same regardless of frame size. Select a panel for each door.
    • Type Panel
    • UNSPSC 39121324
    • Brand WeatherFlo HD
    • Height 63.77 in.
    • Materials Steel
    • Thickness (Inches) 1.12 in.
    • Width 28.93 in.
    • SKU Spec Sheet
      WFHDP7236 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Panel, Type 4X Enclosure, Stainless Steel, 72 x 36 in.