Hoffman (nVent) WFHDFP Impeller Package, 13.63 x 19.8 x 6.46 in. | Graybar Store
     
Hoffman (nVent) - Impeller Package, 13.63 x 19.8 x 6.46 in. - WFHDFP
+ / - Hover over image to Zoom
Other Views

    Impeller Package, 13.63 x 19.8 x 6.46 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WFHDFP
    SKU: 25396800
    $462.21
    Checking Pricing
         
    Depth:6.46 in.
    Height:19.8 in.
    Width:13.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WFHDFP
    • Type Impeller
    • UNSPSC 39121324
    • Depth 6.46 in.
    • Height 19.8 in.
    • Width 13.63 in.
    • SKU Spec Sheet
      WFHDFP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Impeller Package, 13.63 x 19.8 x 6.46 in.
    Each Impeller package includes one high-performance, 115 VAC 60 Hz, shielded impeller and an aluminum housing. Each vented base has a provision for two impellers per door. , Please see performance chart below.