Hoffman (nVent) WFHD3VB3630 Vented Base, 36 x 30 in. | Graybar Store
     
Hoffman (nVent) - Vented Base, 36 x 30 in. - WFHD3VB3630
+ / - Hover over image to Zoom
Other Views

    Vented Base, 36 x 30 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WFHD3VB3630
    SKU: 25422781
    $1,732.88
    Checking Pricing
         
    Color:White
    Depth:30 in.
    Height:36 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WFHD3VB3630
    • Color White
    • Type Bases
    • UNSPSC 39121324
    • Depth 30 in.
    • Height 36 in.
    • Materials Aluminum
    • Width 24 in.
    • SKU Spec Sheet
      WFHD3VB3630 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Vented Base, 36 x 30 in.
    Vented bases are designed to be used with Hoffman s Impeller packages and include a stainless steel mesh to prevent the ingress of debris. The vented bases have a provision to easily install a standard furnace filter. If vented bases are used, a maximum airflow furnace filter is recommended. Filters are not provided. Solid bases are designed to be used with a closed-loop cooling solution.