Hoffman (nVent) WFHD3RCH7236 Heavy Duty Rear Cover, 72 x 36.69 x 29.25 in. | Graybar Store
     
Hoffman (nVent) - Heavy Duty Rear Cover, 72 x 36.69 x 29.25 in. - WFHD3RCH7236
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Rear Cover, 72 x 36.69 x 29.25 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WFHD3RCH7236
    SKU: 25397324
    $361.62
    Checking Pricing
         
    Color:White
    Depth:1.29 in.
    Height:29.25 in.
    Width:63.69 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WFHD3RCH7236
    • Color White
    • Type Rear Covers
    • UNSPSC 39121324
    • Depth 1.29 in.
    • Height 29.25 in.
    • Materials Steel
    • Width 63.69 in.
    • SKU Spec Sheet
      WFHD3RCH7236 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Heavy Duty Rear Cover, 72 x 36.69 x 29.25 in.
    The heavy-duty rear cover is designed for those applications when the drive is mounted directly to the rear cover of the enclosure instead of to the panel. Select a rear cover for each door.