Pentair Hoffman WFHD3PT3630 Pagoda Top 36 x 30 in. | Graybar Store
     
Pentair Hoffman - Pagoda Top 36 x 30 in. - WFHD3PT3630
+ / - Hover over image to Zoom
Other Views

    Pagoda Top 36 x 30 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: WFHD3PT3630
    SKU: 25422777
    $861.05
    Checking Pricing
         
    Color:White
    Size:15.53x36.00x33.42 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # WFHD3PT3630
    • Color White
    • Size 15.53x36.00x33.42 in
    • Type Tops
    Product Overview:
    Pagoda tops are designed to be used with Hoffman s Impeller packages. Pagoda tops include aluminum dampers and a stainless steel mesh to prevent the ingress of debris. Solid tops are designed to be used with a closed-loop cooling solution.