Hoffman (nVent) WFHD3E723630 Aluminum Enclosure, 72 x 36 x 30 in. | Graybar Store
     
Hoffman (nVent) - Aluminum Enclosure, 72 x 36 x 30 in. - WFHD3E723630
+ / - Hover over image to Zoom
Other Views

    Aluminum Enclosure, 72 x 36 x 30 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WFHD3E723630
    SKU: 25422776
    $3,050.02
    Checking Pricing
         
    Color:White
    Standard:UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP22
    Depth:30 in.
    Height:36 in.
    Width:74.14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WFHD3E723630
    • Color White
    • Type Weatherflo#153; Hd Enclosures
    • UNSPSC 39121324
    • Depth 30 in.
    • Height 36 in.
    • Materials Aluminum
    • Width 74.14 in.
    • Standard UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP22
    • SKU Spec Sheet
      WFHD3E723630 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum Enclosure, 72 x 36 x 30 in.
    WEATHERFLO#153; HD Enclosures are designed to protect and cool 100-500 HP variable frequency drives. These enclosures provide an integrated cooling solution for your VFD application needs. Frames, Bases And Gland Plates Constructed Of .125-In. Aluminum tops And Fan Housing Constructed Of .080-In. Aluminum, Sides And Standard Rear Cover Constructed Of .100-In. Aluminum, Gasketed Door, Top And Base, Panels And Heavy-Duty Rear Cover Constructed Of 12 Gauge Mild Steel, Three-Point Latches Operated By Patented Padlocking Handle, Grounding Provisions On Door And Body