Hoffman (nVent) WF75LP Type 3R Enclosure, Weatherflo With Fan, Aluminum, 56 x 36 x 16 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Weatherflo With Fan, Aluminum, 56 x 36 x 16 in. - WF75LP
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Weatherflo With Fan, Aluminum, 56 x 36 x 16 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WF75LP
    SKU: 25127569
    $2,446.32
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    Standard:UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    Depth:36 in.
    Material:Aluminum
    Height:16 in.
    Width:56 in.
    Brand or Series:WEATHERFLO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WF75LP
    • Application WEATHERFLO#153; Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
    • Type WEATHERFLO #153; with Fan, Type 3R
    • UNSPSC 39121324
    • Additional Features 16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    • Brand or Series WEATHERFLO
    • Depth 36 in.
    • Height 16 in.
    • Width 56 in.
    • Material Aluminum
    • Standard UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      WF75LP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Drive Encl w 10in fan, Bulletin A3RD (WeatherFlo Type 3 Drive Enclosures), Size/Dims: 56.00x36.00x16.00, Material/Finish: Alum/Paint