Hoffman (nVent) WF40LP Type 3R Enclosure, Weatherflo With Fan, Steel, 17 x 24 x 14 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Weatherflo With Fan, Steel, 17 x 24 x 14 in. - WF40LP
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Weatherflo With Fan, Steel, 17 x 24 x 14 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WF40LP
    SKU: 25127566
    $1,871.38
    Checking Pricing
         
    Additional Features:16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    Standard:UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    Depth:24 in.
    Height:14 in.
    Width:47 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WF40LP
    • Application WEATHERFLO#153; Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
    • Type WEATHERFLO #153; with Fan, Type 3R
    • UNSPSC 39121324
    • Additional Features 16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    • Brand WEATHERFLO
    • Depth 24 in.
    • Height 14 in.
    • Materials Steel
    • Width 47 in.
    • Standard UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      WF40LP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Drive Encl w 2 6in fan, Bulletin A3RD (WeatherFlo Type 3 Drive Enclosures), Size/Dims: 47.00x24.00x14.00, Material/Finish: Galv/Paint