Lithonia Lighting WF4 LED 40K MW M6 Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, New Construction/Remodel, 4 in. L, 10W, Nickel, Airtight | Graybar Store
     
Lithonia Lighting - Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, New Construction/Remodel, 4 in. L, 10W, Nickel, Airtight - WF4 LED 40K MW M6
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC/Non-IC, 4 in. Housing, 120V, New Construction/Remodel, 4 in. L, 10W, Nickel, Airtight

    Manufacturer: Lithonia Lighting
    Manufacturer #: WF4 LED 40K MW M6
    SKU: 25875869
    $33.93
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction/Remodel
    Nom. Length (Inches):4
    Wattage:10 W
    Color:Nickel
    Additional Features:Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Sports and Recreation, Transportation, Warehouses
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WF4 LED 40K MW M6
    • Color Nickel
    • UNSPSC 39111515
    • Additional Features Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Sports and Recreation, Transportation, Warehouses
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction/Remodel
    • Lamp Type LED
    • Nom. Length (Inches) 4
    • Voltage 120 V
    • Wattage 10 W
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WF3 Downlight Wafer™ LED Indoor-Outdoor 3-in Round Housing-Free Recessed Downlight
    Wafer™ LED Indoor-Outdoor 4-in Housing-Free Recessed Downlight