Lithonia Lighting WF4 LED 30K MW M6 Wafer 4 in. LED Recessed Downlight Module, IC, New Construction/Remodel, 3000K, Matte White | Graybar Store
     
Lithonia Lighting - Wafer 4 in. LED Recessed Downlight Module, IC, New Construction/Remodel, 3000K, Matte White - WF4 LED 30K MW M6
+ / - Hover over image to Zoom
Other Views

    Wafer 4 in. LED Recessed Downlight Module, IC, New Construction/Remodel, 3000K, Matte White

    Manufacturer: Lithonia Lighting
    Manufacturer #: WF4 LED 30K MW M6
    SKU: 25863843
    $31.12
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Size:4 in.
    Construction:Die Cast Aluminum
    Wattage:9.6
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WF4 LED 30K MW M6
    • Color White
    • Construction Die Cast Aluminum
    • Size 4 in.
    • UNSPSC 39111515
    • Lamp Type LED
    Product Overview:
    Wafer-thin 4 in. LED recessed downlight 3000K, IC rated, with a white matte finish compatible with remodel and new construction.
    • Quality, housing-free downlighting ideal for shallow ceilings
    • IC Rated-safe to install in direct contact with insulation
    • Edge-lit LED technology provides even illumination
    • 120V only or universal 120/277V driver options
    • Dimmable to 10%
    • Non-IC Rated
    • Suitable for wet locations