Hoffman (nVent) WF3LP Type 3R Enclosure, Steel, Weatherflo with Fan, 29 x 24 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Steel, Weatherflo with Fan, 29 x 24 x 12 in. - WF3LP
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Weatherflo with Fan, 29 x 24 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WF3LP
    SKU: 25152456
    $1,152.08
    Checking Pricing
         
    Additional Features:16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    Standard:UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    Depth:24 in.
    Height:12 in.
    Width:29 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WF3LP
    • Application WEATHERFLO#153; Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
    • Type WEATHERFLO #153; with Fan, Type 3R
    • UNSPSC 39121324
    • Additional Features 16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    • Brand WEATHERFLO
    • Depth 24 in.
    • Height 12 in.
    • Materials Steel
    • Width 29 in.
    • Standard UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      WF3LP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 29 x 24 x 12 in. type 3R enclosure includes weatherflo with fan.
    • Gasket and filter
    • Terminal power connection for fan
    • Easily accessible and washable metal filter
    • Top front hood exhaust and door
    • Lift-off hinged door
    • Quarter-turn latch
    • External mounting brackets
    • Collar studs provided to mount the optional panel
    • Grounding provision on door and body
    • Gasketed door