Lithonia Lighting WF3 LED 40K MW M6 Downlight Housing, LED, IC/Non-IC, 3 in. Housing, 120V, New Construction/Remodel, 3.4 in. L, 7.9W, Bronze, Airtight | Graybar Store
     
Lithonia Lighting - Downlight Housing, LED, IC/Non-IC, 3 in. Housing, 120V, New Construction/Remodel, 3.4 in. L, 7.9W, Bronze, Airtight - WF3 LED 40K MW M6
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC/Non-IC, 3 in. Housing, 120V, New Construction/Remodel, 3.4 in. L, 7.9W, Bronze, Airtight

    Manufacturer: Lithonia Lighting
    Manufacturer #: WF3 LED 40K MW M6
    SKU: 25875867
    $29.76
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction and Remodel
    Nom. Length (Inches):3.4
    Wattage:7.9 W
    Color:Bronze
    Additional Features:housing-free recessed downlighting is achieved with its narrow remote driver box
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WF3 LED 40K MW M6
    • Color Bronze
    • UNSPSC 39111515
    • Additional Features housing-free recessed downlighting is achieved with its narrow remote driver box
    • Air Rating Airtight
    • Fixture Type 3 in. Housing
    • Housing Installation New Construction and Remodel
    • Lamp Type LED
    • Nom. Length (Inches) 3.4
    • Voltage 120 V
    • Wattage 7.9 W
    • Insulation Rating IC or Non-IC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WF3 Downlight Wafer™ LED Indoor-Outdoor 3-in Round Housing-Free Recessed Downlight
    Wafer™ LED Indoor-Outdoor 3-in Round Housing-Free Recessed Downlight