Lithonia Lighting WF3 LED 30K MW M6 LED 3IN WAFER RECESSED DOWNLT 3000K WHT | Graybar Store
     
Lithonia Lighting - LED 3IN WAFER RECESSED DOWNLT 3000K WHT - WF3 LED 30K MW M6
+ / - Hover over image to Zoom
Other Views

    LED 3IN WAFER RECESSED DOWNLT 3000K WHT

    Manufacturer: Lithonia Lighting
    Manufacturer #: WF3 LED 30K MW M6
    SKU: 25863844
    $29.76
    Checking Pricing
         
    Color:White
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WF3 LED 30K MW M6
    • Color White
    • Size 3 in.
    • Lamp Type LED
    Product Overview:
    3'' wafer-thin LED downlight, LED, 3000K , Matte white, SKU - 236VG1