Pentair Hoffman WF100LP Type 3R Enclosure, Weatherflo With Fan, Aluminum, 67 x 36 x 16 in. | Graybar Store
     
Pentair Hoffman - Type 3R Enclosure, Weatherflo With Fan, Aluminum, 67 x 36 x 16 in. - WF100LP
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Weatherflo With Fan, Aluminum, 67 x 36 x 16 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: WF100LP
    SKU: 25137888
    $2,359.95
    Checking Pricing
         
    Additional Features:16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    Depth (Inches):36 in.
    Height (Inches):16.00 in.
    Standard:UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    Width (Inches):67 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # WF100LP
    • Application WEATHERFLO#153; Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
    • Type WEATHERFLO #153; with Fan, Type 3R
    • Additional Features 16 and 14 gauge galvanized steel, Largest two sizes constructed of aluminum
    • Brand WEATHERFLO
    • Depth (Inches) 36 in.
    • Height (Inches) 16.00 in.
    • Materials Aluminum
    • Width (Inches) 67 in.
    • Standard UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      WF100LP Specification Sheet
      WF100LP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Drive Encl w 2 10in fan, Bulletin A3RD (WeatherFlo Type 3 Drive Enclosures), Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint