Graybar Vendor WELDING-4-RED-CUT REEL (DELETE) Welding Cable, 4 AWG, 1 Conductor, Red, Cut Reel | Graybar Store
     
Graybar Vendor - Welding Cable, 4 AWG, 1 Conductor, Red, Cut Reel - WELDING-4-RED-CUT REEL (DELETE)
+ / - Hover over image to Zoom
Other Views

    Welding Cable, 4 AWG, 1 Conductor, Red, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: WELDING-4-RED-CUT REEL (DELETE)
    SKU: 25688201
    $1.19
    Checking Pricing
         
    Conductor Size:4 AWG
    Conductor Material:Bare Copper
    No. of Conductors:1
    Length:Cut Reel
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # WELDING-4-RED-CUT REEL (DELETE)
    • Color Red
    • No. of Conductors 1
    • Type Welding Cable
    • UNSPSC 26121524
    • Conductor Material Bare Copper
    • Conductor Size 4 AWG
    • Jacket Material EPDM
    • Length Cut Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Cut reel 4 AWG red welding cable.
    • Paper tape separates the conductor from the insulation to facilitate stripping
    • Good flexibility
    • Oil resistant
    • Resists compression cuts and abrasion
    • Black EPDM jacket is rated from -55 degree Celsius to +105 degree Celsius