Thomas and Betts 52151 CVX Welded Square Outlet Box with 1/2 and 3/4 in. Knockouts, CV Bracket and C-3 Cable Clamp | Graybar Store
     
Thomas and Betts - Welded Square Outlet Box with 1/2 and 3/4 in. Knockouts, CV Bracket and C-3 Cable Clamp - 52151 CVX
+ / - Hover over image to Zoom
Other Views

    Welded Square Outlet Box with 1/2 and 3/4 in. Knockouts, CV Bracket and C-3 Cable Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151 CVX
    SKU: 88254795
    $5.79
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:CV Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151 CVX
    • UNSPSC 39121308
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Bracket CV Bracket
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (8), 1/2 and 3/4 E (4)
    • SKU Spec Sheet
      52151 CVX Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 in. Square 1-1/2 in. deep steel welded box with (9)1/2 and (4)1/2E-3/4E in. knockouts, CV-bracket and non-metallic (C-3) cable clamp.
    • 21.0 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • For use with conduit
    • UL Listed