Maclean Power Systems 7187I Wedge Clamp, Aluminum, 6.5 in. | Graybar Store
     
Maclean Power Systems - Wedge Clamp, Aluminum, 6.5 in. - 7187I
+ / - Hover over image to Zoom
Other Views

    Wedge Clamp, Aluminum, 6.5 in.

    Manufacturer: Maclean Power Systems
    Manufacturer #: 7187I
    SKU: 88227032
    $4.58
    Checking Pricing
         
    Diameter (Inches):0.25 to 0.414 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 7187I
    • UNSPSC 39122100
    Product Overview:
    Wedge, Diameter (Inches): 0.25 to 0.414 in, Strand Size: 1/0 Stranded (ACSR, AAAC) AWG; 2 (AAC) AWG; 2/0 Stranded (AAC) AWG; 4 (ACSR, AAAC) AWG