Thomas and Betts CCS Red-Dot Weatherproof Cover, Die-Cast Aluminum, Lift Lid, Silver, 1-Gang, Device Mount, (1) 1.485 in. Dia. Opening, Horizontal | Graybar Store
     
Thomas and Betts - Red-Dot Weatherproof Cover, Die-Cast Aluminum, Lift Lid, Silver, 1-Gang, Device Mount, (1) 1.485 in. Dia. Opening, Horizontal - CCS
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Cover, Die-Cast Aluminum, Lift Lid, Silver, 1-Gang, Device Mount, (1) 1.485 in. Dia. Opening, Horizontal

    Manufacturer: Thomas and Betts
    Manufacturer #: CCS
    SKU: 88220248
    $6.44
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Horizontal Mount
    Opening:1.485 in. Dia Single Receptacle
    Color:Silver
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCS
    • Color Silver
    • UNSPSC 39121304
    • Brand Red-Dot
    • Materials Die Cast Aluminum
    • Mounting Position Horizontal Mount
    • Mounting Type Device Mount
    • No. of Gangs 1-Gang
    • Opening 1.485 in. Dia Single Receptacle
    • SKU Spec Sheet
      CCS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Weatherproof silver cover with 1.485 in. dia. single receptacle for horizontal device mounting.
    • Gaskets and screws included
    • UL Listed E28688