Intermatic WP5240C Weatherproof Cover | Graybar Store
Intermatic - Weatherproof Cover - WP5240C
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Intermatic
    Manufacturer #: WP5240C
    SKU: 25647546
    $23.92
    Checking Pricing
         
    Opening:2
    Additional Features:Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color:Transparent
    Size:6.5 H x 6.5 W x 3-5/8 D in
    Mounting Position:Vertical
    No. of Gangs:2-Gang
    Depth:3-5/8 in.
    Use With:WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type:Screw Mount
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5240C
    • Color Transparent
    • Size 6.5 H x 6.5 W x 3-5/8 D in
    • Additional Features Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    • Depth 3-5/8 in.
    • Mounting Position Vertical
    • Mounting Type Screw Mount
    Product Overview:
    WP5000 Series Weatherproof Cover, Clear, 2-Gang, Screw Mount, Polycarbonate.