RAB Lighting C103A Weatherproof Cover, Aluminum Die Cast, Round, 3-Hole, Bronze | Graybar Store
     
RAB Lighting - Weatherproof Cover, Aluminum Die Cast, Round, 3-Hole, Bronze - C103A
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover, Aluminum Die Cast, Round, 3-Hole, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: C103A
    SKU: 93163017
    $3.23
    Checking Pricing
         
    Opening:2
    Color:Bronze
    Size:4-1/2 Dia in
    Use With:4 in Round Boxes
    Mounting Type:Screw Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # C103A
    • Color Bronze
    • Size 4-1/2 Dia in
    • UNSPSC 39121304
    • Mounting Type Screw Mount
    • Opening 2
    • Material Aluminum
    • Use With 4 in Round Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Round Cover, Bronze, Mounting Type: Screw Mount, 2, Aluminum