Edwards Signaling 449 Weatherproof Backbox, Die Cast Aluminum, Grey, 4-1/2 in. H x 4-9/16 in. W x 2 in. D, For Use with DC Bells | Graybar Store
     
Edwards Signaling - Weatherproof Backbox, Die Cast Aluminum, Grey, 4-1/2 in. H x 4-9/16 in. W x 2 in. D, For Use with DC Bells - 449
+ / - Hover over image to Zoom
Other Views

    Weatherproof Backbox, Die Cast Aluminum, Grey, 4-1/2 in. H x 4-9/16 in. W x 2 in. D, For Use with DC Bells

    Manufacturer: Edwards Signaling
    Manufacturer #: 449
    SKU: 88085954
    $29.28
    Checking Pricing
         
    Color:Grey
    No. of Gangs:1-Gang
    Depth:2 in.
    No. of Hubs:2
    Hub Size (Inches):3/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 449
    • Color Grey
    • UNSPSC 39111700
    • Depth 2 in.
    • Hub Size (Inches) 3/4
    • No. of Gangs 1-Gang
    • No. of Hubs 2
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Weatherproof Backbox, Gray, No. of Gangs: 1, Aluminum, Depth: 2 in, Hub Location: Back; Bottom; Top