Edwards Signaling 348 Weatherproof Backbox, Die Cast Aluminum, Grey, 5-1/8 in. Dia. x 1-5/8 in. Deep, For Use with 4 in. AC Bells | Graybar Store
     
Edwards Signaling - Weatherproof Backbox, Die Cast Aluminum, Grey, 5-1/8 in. Dia. x 1-5/8 in. Deep, For Use with 4 in. AC Bells - 348
+ / - Hover over image to Zoom
Other Views

    Weatherproof Backbox, Die Cast Aluminum, Grey, 5-1/8 in. Dia. x 1-5/8 in. Deep, For Use with 4 in. AC Bells

    Manufacturer: Edwards Signaling
    Manufacturer #: 348
    SKU: 88085915
    $48.13
    Checking Pricing
         
    Color:Grey
    No. of Gangs:1-Gang
    Depth:1-7/8 in.
    No. of Hubs:2
    Hub Size (Inches):3/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 348
    • Color Grey
    • UNSPSC 39111700
    • Depth 1-7/8 in.
    • Hub Size (Inches) 3/4
    • No. of Gangs 1-Gang
    • No. of Hubs 2
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Weatherproof Backbox, Gray, No. of Gangs: 1, Aluminum, Depth: 1-7/8 in, Hub Location: Top