Thomas and Betts E98G20N Weatherproof 1-Gang 20A Vertical Mount Single Receptacle Cover | Graybar Store
     
Thomas and Betts - Weatherproof 1-Gang 20A Vertical Mount Single Receptacle Cover - E98G20N
+ / - Hover over image to Zoom
Other Views

    Weatherproof 1-Gang 20A Vertical Mount Single Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E98G20N
    SKU: 96002185
    $27.03
    Checking Pricing
         
    No. of Gangs:1
    Opening:20A Single Receptacle
    Color:Grey
    Mounting Position:Vertical
    Packaging:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E98G20N
    • Color Grey
    • UNSPSC 39121304
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 1
    • Opening 20A Single Receptacle
    • Packaging Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey 1-gang weatherproof 20A vertical mount single receptacle box cover.
    • UV Resistant - suitable for outdoor use
    • For use in wet or damp locations, UL Marine Listed
    • For use with 20 amp or other single receptacles under 1.625 in. diameter
    • Non-metallic, non-corrosive, will not rust or fade