Panduit TMEH-S10-C100 Weather Resistant Polypropylene Extra Heavy Screw Mount Cable Tie Mounts | Graybar Store
     
Panduit - Weather Resistant Polypropylene Extra Heavy Screw Mount Cable Tie Mounts - TMEH-S10-C100
+ / - Hover over image to Zoom
Other Views

    Weather Resistant Polypropylene Extra Heavy Screw Mount Cable Tie Mounts

    Manufacturer: Panduit
    Manufacturer #: TMEH-S10-C100
    SKU: 94014366
    $87.39
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Length:1.62 in.
    Mounting Type:No. 10 (M5) Screw Mount
    Width (Inches):0.72
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TMEH-S10-C100
    • Color Black
    • UNSPSC 39121717
    • Length 1.62 in.
    • Materials Polypropylene
    Product Overview:
    Extra Heavy Cable Tie Mount, Black, Width (Inches): 0.72 in, Polypropylene, Packaging: 100 Per Pack