L. H. Dottie WDK6NT Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., Phillips/Slotted, (Tuff Pack) | Graybar Store
     
L. H. Dottie - Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., Phillips/Slotted, (Tuff Pack) - WDK6NT
+ / - Hover over image to Zoom
Other Views

    Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., Phillips/Slotted, (Tuff Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: WDK6NT
    SKU: 25322001
    $19.64
    Checking Pricing
         
    Screw Size:6 x 1 in.
    Packaging:50-Piece Kit
    Anchor Type:Wall Driller Kit, Nylon Anchors
    Screw Type:Phillips/Slotted
    Length:1 in.
    Kit Includes:(50) Phillips/Slotted Screws
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDK6NT
    • UNSPSC 31162814
    • Kit Includes (50) Phillips/Slotted Screws
    • Length 1 in.
    • Screw Size 6 x 1 in.
    • Screw Type Phillips/Slotted
    • Anchor Type Wall Driller Kit, Nylon Anchors
    • Packaging 50-Piece Kit
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Wall Driller Kit, No. 6 x 1 in., Includes (50) Phillips/Slotted Sheet Metal Screws, (50) Nylon Anchors and (1) IB1P Bit in Tuff Pack.
    • Easy to Spot
    • Reusable
    • Deep Threads
    • Includes Bit