Marley Electric & Heating WDF12 Wall/Desk Air Circulator, Oscillating, Rotary Control, 12 in. Blade | Graybar Store
     
Marley Electric & Heating - Wall/Desk Air Circulator, Oscillating, Rotary Control, 12 in. Blade - WDF12
+ / - Hover over image to Zoom
Other Views

    Wall/Desk Air Circulator, Oscillating, Rotary Control, 12 in. Blade

    Manufacturer: Marley Electric & Heating
    Manufacturer #: WDF12
    SKU: 99939347
    $97.26
    Checking Pricing
         
    Blade Size:12 in.
    Control:Rotary
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # WDF12
    • Type Oscillating
    • UNSPSC 40101604
    • Mounting Wall/Desk
    • Control Rotary
    • ECCN EAR99
    • Country of Origin US - USA
    • Blade Size 12 in.
    Product Overview:
    Air circulator, oscillating with a rotary knob control and 12 in. blade for use on wall/desk applications.
    • Can be Locked for Non-Oscillation
    • 3-Wire, 6-1/2 ft. Grounded Cord
    • Comes Complete with Metal Hanging Plate
    • Amps: 0.4 (High)
    • CFM: 2100 (High), 1550 (Medium), 1350 (Low)
    • 1 Year Warranty
    • UL Listed