3M WCD-P Connector Driver, O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 Wire Connectors | Graybar Store
     
3M - Connector Driver, O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 Wire Connectors - WCD-P
+ / - Hover over image to Zoom
Other Views

    Connector Driver, O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 Wire Connectors

    Manufacturer: 3M
    Manufacturer #: WCD-P
    SKU: 92089568
    $11.48
    Checking Pricing
         
    No. of Points:1
    Capacity:O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 Wire Connectors
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # WCD-P
    • Color Red
    • Application O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 Wire Connectors
    • Type Connector Driver
    • UNSPSC 27112800
    • Capacity O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 Wire Connectors
    • No. of Points 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power connector driver is used with 3M's O/B +, R/Y +, Scotchlok Y, R, G, and 212, 312 and 512 wire connectors. Connector driver can be used with a standard chuck, drill or screw driver.